Tapered roller bearing NTN 4T-336, Outer diameter: 58.5 mm | Inner diameter: 41.275 mm | Width: 22.403 mm
NTN - Tapered Roller Bearing - 4T-336
See technical informationReferences
NTN:4T-336
Rubix:204A7398
EAN:4547359530841




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 58.5 mm |
| Width | 22.403 mm |
Product details : NTN 4T-336 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x22,403 mm |
|---|---|
| Logistic Weight | 337 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 58.5 mm |
| Width | 22.403 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 75000 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 23.26 excl. VAT
/ Each
£ 27.91 incl. VAT
- Usually arrives within 14 working days