Double-Row Tapered Roller Bearing
Inner diameter | 234.95 mm |
---|---|
Outer diameter | 327.025 mm |
Width | 114.3 mm |
Logistics dimensions (L x W x H) | 114,3x327,025x327,025 mm |
---|---|
Logistic Weight | 26192 g |
Packaged dimensions (D x W x H) | 349,25x106,426x349,25 mm |
Inner diameter | 234.95 mm |
Outer diameter | 327.025 mm |
Width | 114.3 mm |
Usually arrives within 14 working days