Tapered roller bearing Timken NA861, Inner diameter: 101.6 mm


Tapered Roller Bearing Cone

References
timken:NA861
rubix:397A6854
manufacturer :100054283
ean:0053893097138
brand logo
brand logo
Technical specifications
Inner diameter101.6 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN NA861-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)174,8x174,8x77,7 mm
Package weight4033,8 g
Inner diameter101.6 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 688.02 excl. VAT
/ Each
£ 825.62 incl. VAT
  • Usually arrives within 14 working days