Tapered roller bearing Timken 46790-90194, Outer diameter: 225.425 mm | Inner diameter: 165.1 mm | Width: 85.725 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:46790-90194
Rubix:105A9685
Manufacturer :100041289
EAN:0053893301518


Technical specifications
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 225.425 mm |
| Width | 85.725 mm |
Product details : TIMKEN 46790-90194 TAPERED ROLLER BEARING ASSEMBLY
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,725x225,425x225,425 mm |
|---|---|
| Logistic Weight | 9230 g |
| Packaged dimensions (D x W x H) | 88,9x234,95x234,95 mm |
| Package weight | 9229,7 g |
| Inner diameter | 165.1 mm |
| Outer diameter | 225.425 mm |
| Width | 85.725 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,915.02 excl. VAT
/ Each
£ 2,298.02 incl. VAT
- Delivery usually within ( 7 ) days




