Tapered Roller Bearing Double Cup Assembly
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 127 mm |
Logistics dimensions (L x W x H) | 127x190,5x190,5 mm |
---|---|
Logistic Weight | 15545 g |
Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
Inner diameter | 95.25 mm |
Outer diameter | 190.5 mm |
Width | 127 mm |
Usually arrives within 14 working days