Tapered roller bearing Timken JM738249-90K01, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 101.262 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM738249-90K01
Rubix:397A5380
EAN:0053893086835


Technical specifications
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 101.262 mm |
Product details : TIMKEN JM738249-90K01 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,262x260x260 mm |
|---|---|
| Logistic Weight | 14361 g |
| Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
| Inner diameter | 190 mm |
| Outer diameter | 260 mm |
| Width | 101.262 mm |
| Bearing Clearance | cn |
| Weight | 14.43 kg |
| Series | 2ts-im |
| Material | stainless steel ball bearing inserts; steel spacers |
| Cage | steel |
| Total bearing width | 101.262 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 807000 N |
| Basic dynamic load, radial - Cr | 708000 N |
Show UNSPSC/ECL@SS
£ 2,529.15 excl. VAT
/ Each
£ 3,034.98 incl. VAT
- Usually arrives within 14 working days