Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-30308DDFCS135 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-30308DDFCS135
Tapered roller bearing NTN
References
ntn:
4T-30308DDFCS135
rubix:
394A7075
ean:
4550253039921
Product details
Technical specifications
Product details : NTN 4T-30308DDFCS135 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.13
excl. VAT
/
Each
£
69.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-25877/25820, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered roller bearing SKF M 802048/CL7C, Outer diameter: 82.55 mm | Inner diameter: 41.275 mm | Width: 25.654 mm
Tapered roller bearing Timken HM926740-902A6, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 107.95 mm
Tapered roller bearing Timken 33217-90KB4, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 37 mm
Tapered roller bearing FAG 31305-A, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 13 mm
Tapered roller bearing NTN 4T-850, Outer diameter: 123 mm | Inner diameter: 88.9 mm | Width: 56.36 mm
Tapered roller bearing Timken 687P
Tapered roller bearing Timken 48286-90060, Outer diameter: 182.626 mm | Inner diameter: 123.952 mm | Width: 85.852 mm
Tapered roller bearing NTN 4T-15100/15245, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 19.05 mm
Tapered roller bearing Timken 760-90053, Outer diameter: 162.052 mm | Inner diameter: 90.424 mm | Width: 104.902 mm
Tapered roller bearing NTN 4T-67787, Outer diameter: 247.65 mm | Inner diameter: 174.63 mm | Width: 47.63 mm
Tapered roller bearing Timken NA48390, Inner diameter: 136.525 mm
Tapered roller bearing Timken HM813841A, Inner diameter: 60.325 mm
Tapered roller bearing NSK 33011J, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 27 mm
Tapered roller bearing Timken H936340-20025, Outer diameter: 250.444 mm | Inner diameter: 155.575 mm | Width: 79.375 mm