Tapered roller bearing SKF LM 67048/Q, Outer diameter: 54.07 mm | Inner diameter: 31.75 mm | Width: 16.77 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 67048/Q
Rubix:104A9878
Manufacturer :47775
EAN:7316570131819


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 54.07 mm |
| Width | 16.77 mm |
Product details : SKF TAPER ROLLER LM 67048/Q
Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16,77x54,07x54,07 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 54.07 mm |
| Width | 16.77 mm |
| Bearing Clearance | cn |
| Series | lm |
| Reference speed | 0 rpm |
| Limit speed | 0 rpm |
| Total bearing width | 16.77 mm |
Show UNSPSC/ECL@SS
£ 28.59 excl. VAT
/ Each
£ 34.31 incl. VAT
- Usually arrives within 14 working days