Roller bearing Tapered radial Single row - metric standard
Inner diameter | 190 mm |
---|---|
Outer diameter | 260 mm |
Width | 47.85 mm |
Logistics dimensions (L x W x H) | 45x260x260 mm |
---|---|
Logistic Weight | 6910 g |
Inner diameter | 190 mm |
Outer diameter | 260 mm |
Width | 47.85 mm |
Bearing Clearance | CN |
Series | 329 |
Material | Bearing steel |
Reference speed | 1600 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 7650000 N |
Basic dynamic load, radial - Cr | 443000 N |
Usually arrives within 14 working days