Tapered roller bearing Timken L217849-90039, Outer diameter: 123.825 mm | Inner diameter: 88.9 mm | Width: 50.795 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:L217849-90039
Rubix:397A8869
EAN:0053893512440


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 50.795 mm |
Product details : TIMKEN L217849-90039 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,8x123,952x123,952 mm |
|---|---|
| Logistic Weight | 1690 g |
| Packaged dimensions (D x W x H) | 63,5x133,35x133,35 mm |
| Inner diameter | 88.9 mm |
| Outer diameter | 123.825 mm |
| Width | 50.795 mm |
| Bearing Clearance | cn |
| Weight | 1.618 kg |
| Series | l217800 |
| Basic static load, radial - C0r | 156000 N |
| Basic dynamic load, radial - Cr | 161000 N |
Show UNSPSC/ECL@SS
£ 2,081.68 excl. VAT
/ Each
£ 2,498.02 incl. VAT
- Usually arrives within 14 working days