Tapered Roller Bearing Cone
Inner diameter | 42 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 25,4x72,898x72,898 mm |
---|---|
Logistic Weight | 544 g |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
Package weight | 543,9 g |
Inner diameter | 42 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days