Tapered roller bearing NTN 4T-672, Outer diameter: 168.275 mm | Inner diameter: 57.15 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-672
See technical informationReferences
NTN:4T-672
Rubix:204A7862
EAN:4547359584813




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 30.162 mm |
Product details : NTN 4T-672 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 168,275x168,275x30,162 mm |
|---|---|
| Logistic Weight | 1284 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 168.275 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 32.88 excl. VAT
/ Each
£ 39.46 incl. VAT
- Usually arrives within 14 working days