Tapered roller bearing Timken 3320-20395, Outer diameter: 80.264 mm | Inner diameter: 65.786 mm | Width: 23.876 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:3320-20395
Rubix:397A7488
EAN:0053893277196


Technical specifications
| Inner diameter | 65.786 mm |
|---|---|
| Outer diameter | 80.264 mm |
| Width | 23.876 mm |
Product details : TIMKEN 3320-20395 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17,826x80x80 mm |
|---|---|
| Logistic Weight | 196 g |
| Packaged dimensions (D x W x H) | 37,846x87,884x87,884 mm |
| Inner diameter | 65.786 mm |
| Outer diameter | 80.264 mm |
| Width | 23.876 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | ts (tapered roller bearings - single cups, imperial/metric) |
Show UNSPSC/ECL@SS
£ 28.11 excl. VAT
/ Each
£ 33.73 incl. VAT
- Usually arrives within 14 working days