Tapered Roller Bearing Cone
Inner diameter | 34.925 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 26,924x53,848x53,848 mm |
---|---|
Logistic Weight | 306 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 306,2 g |
Inner diameter | 34.925 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days