Timken Tapered Roller Bearing JHM807000
Inner diameter | 50 mm |
---|---|
Outer diameter | 105 mm |
Width | 37 mm |
Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
---|---|
Package weight | 987,9 g |
Inner diameter | 50 mm |
Outer diameter | 105 mm |
Width | 37 mm |
Bearing Clearance | CN |
Series | JHM |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days