Tapered roller bearing Timken L217849-90043, Outer diameter: 123.952 mm | Inner diameter: 88.9 mm | Width: 50.8 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:L217849-90043
Rubix:397A8870
EAN:0053893149226


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 123.952 mm |
| Width | 50.8 mm |
Product details : TIMKEN L217849-90043 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,8x123,952x123,952 mm |
|---|---|
| Logistic Weight | 1690 g |
| Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
| Inner diameter | 88.9 mm |
| Outer diameter | 123.952 mm |
| Width | 50.8 mm |
Show UNSPSC/ECL@SS
£ 787.02 excl. VAT
/ Each
£ 944.42 incl. VAT
- Usually arrives within 14 working days