Tapered roller bearing NTN 4T-28584, Outer diameter: 72 mm | Inner diameter: 52.388 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-28584
See technical informationReferences
NTN:4T-28584
Rubix:204A7218
EAN:4547359525168




Technical specifications
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 25.4 mm |
Product details : NTN 4T-28584 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 89,98x89,98x25,4 mm |
|---|---|
| Logistic Weight | 442 g |
| Inner diameter | 52.388 mm |
| Outer diameter | 72 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 116000 N |
| Basic dynamic load, radial - Cr | 83500 N |
Show UNSPSC/ECL@SS
£ 22.71 excl. VAT
/ Each
£ 27.25 incl. VAT
- Delivery usually within ( 3 ) days