Tapered roller bearing NTN 4T-552A, Outer diameter: 123.825 mm | Inner diameter: 117.22 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-552A
See technical informationReferences
NTN:4T-552A
Rubix:204A7739
EAN:4547359540864




Technical specifications
| Inner diameter | 117.22 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 30.162 mm |
Product details : NTN 4T-552A TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123,83x123,83x30,162 mm |
|---|---|
| Logistic Weight | 795 g |
| Inner diameter | 117.22 mm |
| Outer diameter | 123.825 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 22.65 excl. VAT
/ Each
£ 27.18 incl. VAT
- Delivery usually within ( 3 ) days