Tapered Roller Bearing Cone
Inner diameter | 355.6 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 60,452x399,288x399,288 mm |
---|---|
Logistic Weight | 13740 g |
Packaged dimensions (D x W x H) | 68,326x450,85x450,85 mm |
Package weight | 13739,8 g |
Inner diameter | 355.6 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days