Tapered roller bearing Timken 33111DF, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 60 mm


Double Row - Face to Face Spacer Assembly

References
timken:33111DF
rubix:397A5006
manufacturer :190036150
ean:0053893380506
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter95 mm
Width60 mm
See all Specifications

Product details : TIMKEN 33111DF-90KA5 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight1740,9 g
Inner diameter55 mm
Outer diameter95 mm
Width60 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 139.55 excl. VAT
/ Each
£ 167.46 incl. VAT
  • Usually arrives within 14 working days