Tapered Roller Bearing Double Cup Assembly
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 146.05 mm |
Width | 49.276 mm |
Logistics dimensions (L x W x H) | 49,276x146,05x146,05 mm |
---|---|
Logistic Weight | 2555 g |
Packaged dimensions (D x W x H) | 52,4256x149,3012x149,3012 mm |
Inner diameter | 101.6 mm |
Outer diameter | 146.05 mm |
Width | 49.276 mm |
Usually arrives within 14 working days