SNR - Tapered Roller Bearing - 32205.BA
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 24.75 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 24.75 mm |
Bearing Clearance | CN |
Series | 32200 |
Cage | Steel |
Reference speed | 4800 rpm |
Limit speed | 8500 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 104 N |
Basic dynamic load, radial - Cr | 84.4 N |
Usually arrives within 14 working days