Tapered roller bearing Timken 32030X-90NA1, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 48 mm
Tapered roller bearing 32030
See technical informationReferences
Timken:32030X-90NA1
Rubix:102A1149
Manufacturer :190059598
EAN:0053893926186



Product details : TIMKEN 32030X-90KM3 METRIC TAPER BEARING 32030XM-90KM3
Single-row tapered roller bearings are the most basic and widely used type, comprising a set of cones and a cup.
They consist of two main separable parts: cone (inside) and cup (outside).
They consist of two main separable parts: cone (inside) and cup (outside).
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Series | ts |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 296.07 excl. VAT
/ Each
£ 355.28 incl. VAT
- Usually arrives within 14 working days
