Tapered roller bearing Timken M86647/M86610, Outer diameter: 64 mm | Width: 21.43 mm


Tapered Roller Bearings

References
timken:M86647/M86610
rubix:105A5524
manufacturer :100064259
ean:0053893664866
Tapered Roller Bearing -  M86647-99401
brand logo
Technical specifications
Outer diameter64 mm
Width21.43 mm
See all Specifications

Product details : TIMKEN M86647-99401 TAPERED ROLLER BEARING


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)73x28x73 mm
Logistic Weight330 g
Packaged dimensions (D x W x H)73x28x73 mm
Package weight330 g
Outer diameter64 mm
Width21.43 mm
Show UNSPSC/ECL@SS
£ 44.72 excl. VAT
/ Each
£ 53.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories