Tapered roller bearing Timken M802047, Inner diameter: 41.275 mm | Width: 25.654 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M802047
Rubix:105A8492
Manufacturer :100112914
EAN:0053893690728


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Width | 25.654 mm |
| Bearing Clearance | cn |
Product details : TIMKEN M802047-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8x85,8x33,4 mm |
|---|---|
| Package weight | 403,2 g |
| Inner diameter | 41.275 mm |
| Width | 25.654 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Total bearing width | 26.543 mm |
| Basic static load, radial - C0r | 112000 N |
| Basic dynamic load, radial - Cr | 91700 N |
Show UNSPSC/ECL@SS
£ 170.56 excl. VAT
/ Each
£ 204.67 incl. VAT
- Usually arrives within 14 working days