Tapered Roller Bearing Double Cup Assembly
Inner diameter | 142.875 mm |
---|---|
Outer diameter | 200.025 mm |
Width | 87.315 mm |
Logistics dimensions (L x W x H) | 87,315x200,025x200,025 mm |
---|---|
Logistic Weight | 8289 g |
Packaged dimensions (D x W x H) | 203,2x88,9x203,2 mm |
Inner diameter | 142.875 mm |
Outer diameter | 200.025 mm |
Width | 87.315 mm |
Usually arrives within 14 working days