Tapered Roller Bearing Double Cup
Inner diameter | 190.246 mm |
---|---|
Outer diameter | 228.6 mm |
Width | 98.552 mm |
Logistics dimensions (L x W x H) | 98,425x228,6x228,6 mm |
---|---|
Logistic Weight | 6330 g |
Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
Inner diameter | 190.246 mm |
Outer diameter | 228.6 mm |
Width | 98.552 mm |
Usually arrives within 14 working days