Tapered roller bearing Timken K150201-20914, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 46.038 mm
Power Dense Tapered Roller Bearing Cup
See technical informationReferences
Timken:K150201-20914
Rubix:397A6920
EAN:0053893103556


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 46.038 mm |
Product details : TIMKEN K150201-20914 TAPERED ROLLER BEARING CUP
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Strengths
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Applications
Light duty automotive axles
Technical specifications
Attributes
| Logistic Weight | 2073 g |
|---|---|
| Packaged dimensions (D x W x H) | 52,4256x197,0532x197,0532 mm |
| Inner diameter | 101.6 mm |
| Outer diameter | 190.5 mm |
| Width | 46.038 mm |
| Weight | 6.9 kg |
| Series | hh221400 |
| Material | steel |
| Total bearing width | 103.569 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 692000 N |
| Basic dynamic load, radial - Cr | 633000 N |
Show UNSPSC/ECL@SS
£ 290.12 excl. VAT
/ Each
£ 348.14 incl. VAT
- Usually arrives within 14 working days