Tapered roller bearing Timken 336/332, Outer diameter: 80 mm | Inner diameter: 41.275 mm | Width: 22.403 mm
Tapered roller bearing
See technical informationReferences
Timken:336/332
Rubix:100A9819
EAN:0053893290010




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 22.403 mm |
Product details : TIMKEN 336-99401 TAPERED ROLLER BEARING
Taper Roller Bearing, Imperial, Single Row
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 22.403 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | 335 |
| Material | low-alloy carbon-chromium bearing steel (type 52100 and others to astm a295) |
| Cage | steel |
| Total bearing width | 21.001 mm |
| Standard | ABMA 19.2 |
| Basic static load, radial - C0r | 83400 N |
| Basic dynamic load, radial - Cr | 94300 N |
Show UNSPSC/ECL@SS
£ 82.82 excl. VAT
/ Each
£ 99.38 incl. VAT
- Delivery usually within ( 7 ) days