Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HM617049-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken HM617049, Inner diameter: 85.725 mm
Tapered roller bearing Timken
References
timken:
HM617049
rubix:
105A4459
manufacturer :
100127301
ean:
0053893652825
Technical specifications
Inner diameter
85.725
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HM617049-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
141,732
x
141,732
x
49,022
mm
Package weight
1740,9
g
Inner diameter
85.725
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.79
excl. VAT
/
Each
£
194.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 575/572B
Tapered roller bearing Timken 749, Inner diameter: 85.026 mm
Tapered roller bearing NTN 4T-07087, Outer diameter: 37.5 mm | Inner diameter: 22.225 mm | Width: 14.26 mm
Tapered roller bearing Timken 435/432
Tapered roller bearing Timken NA643/632D, Outer diameter: 136.525 mm | Inner diameter: 69.85 mm | Width: 95.25 mm
Tapered roller bearing Timken 780/772, Outer diameter: 180.975 mm | Inner diameter: 101.6 mm | Width: 47.625 mm
Tapered roller bearing Timken M244249-20000, Outer diameter: 263.525 mm | Inner diameter: 220.662 mm | Width: 61.912 mm
Tapered roller bearing Timken 3782/3732
Tapered roller bearing Timken 30211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 22.75 mm
Tapered roller bearing NTN 4T-67787, Outer diameter: 247.65 mm | Inner diameter: 174.63 mm | Width: 47.63 mm
Tapered roller bearing Timken 94700-90156, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm
Tapered roller bearing Timken 17887/17831
Tapered roller bearing Timken 478/472A
Tapered roller bearing Timken 598/592A, Outer diameter: 152.4 mm | Inner diameter: 92.075 mm | Width: 39.688 mm
Tapered roller bearing FAG 31326-X-XL, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 72 mm