Tapered roller bearing Timken T 202, Outer diameter: 93.269 mm | Inner diameter: 51.054 mm | Width: 26.975 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:T 202
Rubix:105A9802
EAN:0053893930879




Technical specifications
| Inner diameter | 51.054 mm |
|---|---|
| Outer diameter | 93.269 mm |
| Width | 26.975 mm |
Documents
Product details : TIMKEN T202-904A2 THRUST TAPERED ROLLER BEARING
Taper Roller Bearing, Imperial, Single Row
Technical specifications
Attributes
| Inner diameter | 51.054 mm |
|---|---|
| Outer diameter | 93.269 mm |
| Width | 26.975 mm |
| Bearing Clearance | cn |
| Weight | 0.8 kg |
| Series | ttc |
| Material | bearing steel (carbon-chromium steel type 52100 or equivalent, as per astm a295 - general indication timken catalog) |
| Total bearing width | 26.975 mm |
| Standard | ABMA INCH SYSTEM STANDARD 23.2 |
Show UNSPSC/ECL@SS
£ 123.88 excl. VAT
/ Each
£ 148.66 incl. VAT
- Delivery usually within ( 7 ) days