Tapered roller bearing Timken 369S/362A, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 20.638 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:369S/362A
Rubix:100A4688
EAN:0053893650876




Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 20.638 mm |
Product details : TIMKEN 369S-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,225x66,04x66,04 mm |
|---|---|
| Logistic Weight | 385 g |
| Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
| Inner diameter | 47.625 mm |
| Outer diameter | 88.9 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | 365 |
| Material | low-alloy carbon-chromium bearing steel (52100) per astm a295 |
| Cage | steel |
| Total bearing width | 20.638 mm |
| Standard | ABMA-NORM 19.2 (INCH-SYSTEEM KEGELLAGERS: TOLERANTIES/KLASSEN) |
| Basic static load, radial - C0r | 95800 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 59.32 excl. VAT
/ Each
£ 71.18 incl. VAT
- Delivery usually within ( 7 ) days