Tapered roller bearing Timken 48290-90063, Outer diameter: 182.626 mm | Inner diameter: 127 mm | Width: 85.852 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:48290-90063
rubix:397A8149
ean:0053893309545
brand logo
brand logo
Technical specifications
Inner diameter127 mm
Outer diameter182.626 mm
Width85.852 mm
See all Specifications

Product details : TIMKEN 48290-90063 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)85,852x182,626x182,626 mm
Logistic Weight7044 g
Packaged dimensions (D x W x H)184,15x107,95x184,15 mm
Inner diameter127 mm
Outer diameter182.626 mm
Width85.852 mm
Show UNSPSC/ECL@SS
£ 1,120.85 excl. VAT
/ Each
£ 1,345.02 incl. VAT
  • Usually arrives within 14 working days