Tapered roller bearing Timken 42623B, Outer diameter: 130 mm | Inner diameter: 76.2 mm | Width: 22.225 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:42623B
Rubix:397A7896
EAN:0053893287461




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 22.225 mm |
Product details : TIMKEN 42623B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,352x130,048x130,048 mm |
|---|---|
| Logistic Weight | 586 g |
| Packaged dimensions (D x W x H) | 30,3276x146,2532x146,2532 mm |
| Inner diameter | 76.2 mm |
| Outer diameter | 130 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Weight | 1.6 kg |
| Series | 42600 |
| Total bearing width | 13.495 mm |
| Basic static load, radial - C0r | 222000 N |
| Basic dynamic load, radial - Cr | 161000 N |
Show UNSPSC/ECL@SS
£ 1,723.80 excl. VAT
/ Each
£ 2,068.56 incl. VAT
- Usually arrives within 14 working days