Tapered roller bearing Timken 16986, Outer diameter: 74.988 mm | Inner diameter: 42.987 mm | Width: 19.837 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:16986
Rubix:397A5800
Manufacturer :100036911
EAN:0053893192253







Technical specifications
| Inner diameter | 42.987 mm |
|---|---|
| Outer diameter | 74.988 mm |
| Width | 19.837 mm |
Product details : TIMKEN 16986-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,812x60,452x60,452 mm |
|---|---|
| Logistic Weight | 254 g |
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
| Package weight | 254 g |
| Inner diameter | 42.987 mm |
| Outer diameter | 74.988 mm |
| Width | 19.837 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | 16900 (type ts) |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 19.837 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 73500 N |
| Basic dynamic load, radial - Cr | 59500 N |
Show UNSPSC/ECL@SS
£ 163.53 excl. VAT
/ Each
£ 196.24 incl. VAT
- Usually arrives within 14 working days