Tapered roller bearing SKF 399 A/394 A/QVB079, Outer diameter: 110.022 mm | Inner diameter: 68 mm | Width: 23.38 mm
Tapered roller bearing SKF
See technical informationReferences
SKF:399 A/394 A/QVB079
Rubix:104A3512
Manufacturer :169366
EAN:7316573303022


Technical specifications
| Inner diameter | 68 mm |
|---|---|
| Outer diameter | 110.022 mm |
| Width | 23.38 mm |
Product details : SKF TAPER ROLLER BEARING 399A/394A/QVB079
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,38x110,02x110,02 mm |
|---|---|
| Logistic Weight | 740 g |
| Inner diameter | 68 mm |
| Outer diameter | 110.022 mm |
| Width | 23.38 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 62.13 excl. VAT
/ Each
£ 74.56 incl. VAT
- Usually arrives within 14 working days