Tapered roller bearing Timken 59414B, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 28.575 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:59414B
Rubix:397A7913
EAN:0053893931937


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 28.575 mm |
Product details : TIMKEN 59414B-20734 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,702x104,902x104,902 mm |
|---|---|
| Logistic Weight | 529 g |
| Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 104.775 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Weight | 0.53 kg |
| Series | 59000 |
| Cage | steel |
| Total bearing width | 11.907 mm |
| Basic static load, radial - C0r | 202000 N |
| Basic dynamic load, radial - Cr | 202000 N |
Show UNSPSC/ECL@SS
£ 177.82 excl. VAT
/ Each
£ 213.38 incl. VAT
- Usually arrives within 14 working days