Tapered roller bearing Timken 552DC, Outer diameter: 123.825 mm | Inner diameter: 61.913 mm | Width: 63.5 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:552DC
Rubix:397A7708
EAN:0053893052557


Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 63.5 mm |
Product details : TIMKEN 552DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x123,952x123,952 mm |
|---|---|
| Logistic Weight | 1583 g |
| Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
| Inner diameter | 61.913 mm |
| Outer diameter | 123.825 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Weight | 2.64 kg |
| Series | 555 |
| Cage | steel |
| Total bearing width | 79.372 mm |
| Basic dynamic load, radial - Cr | 332000 N |
Show UNSPSC/ECL@SS
£ 381.79 excl. VAT
/ Each
£ 458.15 incl. VAT
- Usually arrives within 14 working days