Tapered roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistic Weight | 2270 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | cn |
Series | 332 |
Cage | steel |
Limit speed | 6300 rpm |
Total bearing width | 41 mm |
Standard | din 720 |
Basic static load, radial - C0r | 310000 N |
Basic dynamic load, radial - Cr | 245000 N |
Usually arrives within 14 working days