Tapered roller bearing Timken 358X/354X


Tapered Roller Bearing Cup

References
timken:358X/354X
rubix:133A9303
ean:0053893663838
brand logo
brand logo

Product details : TIMKEN 358X-99401 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)17,463x85,001x85,001 mm
Logistic Weight159 g
Packaged dimensions (D x W x H)26,67x95,758x95,758 mm
Show UNSPSC/ECL@SS
£ 348.37 excl. VAT
/ Each
£ 418.04 incl. VAT
  • Usually arrives within 14 working days