TIMKEN 64432-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner race, Timken
See technical informationSee documentsReferences
Timken:64432
Rubix:397A6247
EAN:0053893352503
Documents
Product details : TIMKEN 64432-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Tapered roller bearing inner race, Timken
Technical specifications
Attributes
| Inner diameter | 109.975 mm |
|---|---|
| Outer diameter | 179.975 mm |
| Width | 41.275 mm |
Show UNSPSC/ECL@SS
£ 281.63 excl. VAT
/ Each
£ 337.96 incl. VAT
- Usually arrives within 14 working days


