Tapered roller bearing Timken 39580, Outer diameter: 112.713 mm | Inner diameter: 57.15 mm | Width: 30.163 mm
Tapered roller bearing inner ring
See technical informationReferences
Timken:39580
Rubix:397A6022
Manufacturer :100110553
EAN:0053893279923


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 30.163 mm |
Product details : TIMKEN 39580-20024 TAPERED ROLLER BEARING CONE
Timken tapered roller bearing inner ring 39580 (TS, Series 39500) with steel cage. Dimensions: 57,15×112,713×30,163 mm; C0r 224000 N.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
|---|---|
| Package weight | 1019,2 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 112.713 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Weight | 1.4 kg |
| Series | 39500 |
| Cage | steel |
| Total bearing width | 30.163 mm |
| Basic static load, radial - C0r | 224000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 66.47 excl. VAT
/ Each
£ 79.76 incl. VAT
- Delivery usually within ( 7 ) days




