Precision Tapered Roller Bearing Cone
Inner diameter | 143.002 mm |
---|---|
Outer diameter | 200.152 mm |
Width | 87.376 mm |
Logistics dimensions (L x W x H) | 87,376x200,152x200,152 mm |
---|---|
Logistic Weight | 8080 g |
Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
Inner diameter | 143.002 mm |
Outer diameter | 200.152 mm |
Width | 87.376 mm |
Usually arrives within 14 working days