Tapered Roller Bearing Cup
Outer diameter | 67.277 mm |
---|---|
Width | 16.256 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 30,226x88,392x88,392 mm |
---|---|
Logistic Weight | 330 g |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
Package weight | 330,2 g |
Outer diameter | 67.277 mm |
Width | 16.256 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days