Tapered roller bearing Timken JHM807045/JHM807012, Outer diameter: 105 mm | Inner diameter: 50 mm | Width: 36 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:JHM807045/JHM807012
Rubix:100A1555
EAN:0053893662909



Product details : TIMKEN JHM807045-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x81,407x81,407 mm |
|---|---|
| Logistic Weight | 988 g |
| Packaged dimensions (D x W x H) | 45,466x100,584x100,584 mm |
| Inner diameter | 50 mm |
| Outer diameter | 105 mm |
| Width | 36 mm |
| Weight | 1.5 kg |
| Series | hm807000 |
| Material | steel |
| Cage | steel |
| Reference speed | 3800 rpm |
| Limit speed | 5100 rpm |
| Total bearing width | 37 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 223000 N |
| Basic dynamic load, radial - Cr | 203000 N |
Show UNSPSC/ECL@SS
£ 146.94 excl. VAT
/ Each
£ 176.33 incl. VAT
- Delivery usually within ( 7 ) days
