Timken Tapered Roller Bearing 42000
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 148.43 mm |
Width | 28.971 mm |
Logistics dimensions (L x W x H) | 28,971x121,412x121,412 mm |
---|---|
Logistic Weight | 1157 g |
Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
Package weight | 1156,7 g |
Inner diameter | 95.25 mm |
Outer diameter | 148.43 mm |
Width | 28.971 mm |
Bearing Clearance | CN |
Series | 42000 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days