Tapered roller bearing NTN 4T-15100/15245, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-15100/15245
See technical informationReferences
NTN:4T-15100/15245
Rubix:204A7000
EAN:4547359298970



Product details : NTN 4T-15100/15245 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x19,05 mm |
|---|---|
| Logistic Weight | 308 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 62 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 46500 N |
Show UNSPSC/ECL@SS
£ 14.73 excl. VAT
/ Each
£ 17.68 incl. VAT
- Delivery usually within ( 3 ) days
