Tapered roller bearing Timken 67890H/K156836, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 46.833 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:67890H/K156836
Rubix:397A4530
EAN:0053893664750


Technical specifications
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 266.7 mm |
| Width | 46.833 mm |
Product details : TIMKEN 67890H-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,625x266,7x266,7 mm |
|---|---|
| Logistic Weight | 8189 g |
| Packaged dimensions (D x W x H) | 50,8x279,4x279,4 mm |
| Inner diameter | 190.5 mm |
| Outer diameter | 266.7 mm |
| Width | 46.833 mm |
| Bearing Clearance | cn |
| Weight | 8 kg |
| Series | 67800 |
| Total bearing width | 47.625 mm |
| Basic static load, radial - C0r | 749000 N |
| Basic dynamic load, radial - Cr | 386000 N |
Show UNSPSC/ECL@SS
£ 3,014.92 excl. VAT
/ Each
£ 3,617.90 incl. VAT
- Usually arrives within 14 working days