Tapered roller bearing Timken 33019-90KB2, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32.5 mm


Taper roller bearing

References
timken:33019-90KB2
rubix:106A5566
manufacturer :190043823
brand logo
brand logo
Technical specifications
Inner diameter95 mm
Outer diameter145 mm
Width32.5 mm
See all Specifications

Product details : TIMKEN 33019-90KB2 TAPERED ROLLER BEARING


With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.

Strengths

Widest choice, including inch and metric sizes
Engineered to provide higher speeds, heavier loads and longer life
Unrivalled technical support
Single-row bearings are the most common configuration
An assembly includes separable inner (cone) and outer (cup) rings

Applications

For logistics, energy, food processing, printing ....

Technical specifications


Attributes
Inner diameter95 mm
Outer diameter145 mm
Width32.5 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 72.99 excl. VAT
/ Each
£ 87.59 incl. VAT
  • Usually arrives within 14 working days