NTN - Tapered Roller Bearing - 4T-3877
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 85.725 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 85,725x85,725x30,162 mm |
---|---|
Logistic Weight | 538 g |
Inner diameter | 41.275 mm |
Outer diameter | 85.725 mm |
Width | 30.162 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days